Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP Type D 25A 10KA - 2500118019
By Siemens
Order Code:
ZT4977262S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-type-d-25a-10ka-2500118019/p/ZT4977262S
Add to quotation
View all MCBs
Description
Siemens MCB TP TYPE D 25A 10KA 10kA MCBs for Infrastructure Usage 5SY4325-8
Specifications
Specifications for MCB TP Type D 25A 10KA - 2500118019
Number of Poles
3
Current Rating
25A
Rated Voltage
400V
Over Voltage Category
3
Pollution Degree
3
Frequency
50 - 50Hz
Recess Depth
70mm
Voltage Type
AC
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome