MCB TP Type D 25A 10KA - 2500159373

Order Code: ZT4985938S

£43.99 Inc VAT (20%)


Description

Electrium MCB TP TYPE D 25A 10KA MCB (NG) PSB325-D

Specifications for MCB TP Type D 25A 10KA - 2500159373
  • Frequency
    50 - 50Hz
  • Voltage Type
    AC
  • Current Rating
    25A
  • Over Voltage Category
    3
  • Current Limiting Class
    3
  • Rated Voltage
    230V
  • Number of Poles
    3
  • Rated Insulation Voltage
    400V