MCCB Y7-259089 TP 200A 25KA Thermal Magnesiumtic

Order Code: ZT4982166S

£819.99 Inc VAT (20%)


Description

Eaton MCCB Y7-259089 TP 200A 25KA THERMAL MAGNETIC Circuit Breakers NZM Switch Disconnectors NZMB2-A200

Specifications for MCCB Y7-259089 TP 200A 25KA Thermal Magnesiumtic
  • Rated Voltage
    440 - 440V
  • Type of Control Element
    Rocker lever
  • Number of Poles
    3
  • Current Rating
    200A
  • Power Loss
    48W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome