Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Miniature Circuit Breaker - S200 - 3P - B Curve
By ABB
1 Review
Reset
Clear All
Model Series
Select
See all variants from
£59.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£59.99
Description
Miniature Circuit Breaker - S200 - 3P - B Curve
Feature Attributes
Overall Depth:
69 mm
Number of Poles:
3
Overall Width:
53 mm
Colour:
Grey,
Trip Characteristics:
Type B
Capacity:
6
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome