Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Miniature Circuit Breaker Single Pole Type B 50A 6KA
By Luceco
Order Code:
ZT5020558S
£5.69
Inc VAT (20%)
£5.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.69
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/miniature-circuit-breaker-single-pole-type-b-50a-6ka/p/ZT5020558S
Add to quotation
View all MCBs
Description
Luceco MINIATURE CIRCUIT BREAKER SINGLE POLE TYPE B 50A 6KA MCBs CUMB50
Tags:
#ReducedPrice
Specifications
Specifications for Miniature Circuit Breaker Single Pole Type B 50A 6KA
Rated Voltage
400V
Voltage Type
AC
Frequency
50 - 50Hz
Current Rating
50A