Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
RCD Ikq 2P 25A 30MA - 2500592251
By Square D
Order Code:
ZT5032152S
£149.99
Inc VAT (20%)
£159.99
6% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/rcd-ikq-2p-25a-30ma-2500592251/p/ZT5032152S
Add to quotation
View all MCBs
Description
Square D RCD IKQ 2P 25A 30MA Distribution Board SED25032
Tags:
#ReducedPrice
Specifications
Specifications for RCD Ikq 2P 25A 30MA - 2500592251
Recess Depth
75.0mm
Current Rating
25.0A
Pollution Degree
2.0
Number of Poles
2.0
Rated Voltage
230.0V
Rated Fault Current
30.0A
Rated Insulation Voltage
500.0V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome