Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
RCD Ikq 2P 63A 100MA - 2500592263
By Square D
Order Code:
ZT5032086S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/rcd-ikq-2p-63a-100ma-2500592263/p/ZT5032086S
Add to quotation
View all MCBs
Description
Square D RCD IKQ 2P 63A 100MA Distribution Board SED63102
Specifications
Specifications for RCD Ikq 2P 63A 100MA - 2500592263
Pollution Degree
2.0
Number of Poles
2.0
Rated Voltage
230.0V
Recess Depth
75.0mm
Current Rating
63.0A
Rated Fault Current
100.0A
Rated Insulation Voltage
500.0V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome