Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
RCD Ikq 2P 63A 300MA - 2500592265
By Square D
Order Code:
ZT5032267S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/rcd-ikq-2p-63a-300ma-2500592265/p/ZT5032267S
Add to quotation
View all MCBs
Description
Square D RCD IKQ 2P 63A 300MA Distribution Board SED63302
Specifications
Specifications for RCD Ikq 2P 63A 300MA - 2500592265
Pollution Degree
2
Number of Poles
2
Rated Voltage
230V
Current Rating
63A
Recess Depth
75mm
Rated Fault Current
300A
Rated Insulation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome