Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
RCD Ikq 2P 80A 30MA - 2500592267
By Square D
Order Code:
ZT5032280S
£219.99
Inc VAT (20%)
£229.99
4% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/rcd-ikq-2p-80a-30ma-2500592267/p/ZT5032280S
Add to quotation
View all MCBs
Description
Square D RCD IKQ 2P 80A 30MA Distribution Board SED80032
Specifications
Specifications for RCD Ikq 2P 80A 30MA - 2500592267
Rated Voltage
230.0V
Current Rating
80.0A
Number of Poles
2.0
Recess Depth
75.0mm
Pollution Degree
2.0
Rated Insulation Voltage
500.0V
Rated Fault Current
30.0A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome