Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
RCD Ikq 4P 25A 30MA - 2500592252
By Square D
Order Code:
ZT5032142S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/rcd-ikq-4p-25a-30ma-2500592252/p/ZT5032142S
Add to quotation
View all MCBs
Description
Square D RCD IKQ 4P 25A 30MA Distribution Board SED25034
Specifications
Specifications for RCD Ikq 4P 25A 30MA - 2500592252
Rated Voltage
400V
Current Rating
25A
Pollution Degree
2
Number of Poles
4
Recess Depth
75mm
Rated Fault Current
30A
Rated Insulation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome