RCD Ikq 4P 63A 100MA - 2500592264

Order Code: ZT5032257S

£249.99 Inc VAT (20%)


Description

Square D RCD IKQ 4P 63A 100MA Distribution Board SED63104

Specifications for RCD Ikq 4P 63A 100MA - 2500592264
  • Number of Poles
    4.0
  • Pollution Degree
    2.0
  • Recess Depth
    75.0mm
  • Rated Voltage
    400.0V
  • Current Rating
    63.0A
  • Rated Insulation Voltage
    500.0V
  • Rated Fault Current
    100.0A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome