Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
RCD Ikq 4P 63A 300MA - 2500592266
By Square D
Order Code:
ZT5032282S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/rcd-ikq-4p-63a-300ma-2500592266/p/ZT5032282S
Add to quotation
View all MCBs
Description
Square D RCD IKQ 4P 63A 300MA Distribution Board SED63304
Specifications
Specifications for RCD Ikq 4P 63A 300MA - 2500592266
Rated Voltage
415.0V
Number of Poles
4.0
Current Rating
63.0A
Pollution Degree
2.0
Recess Depth
75.0mm
Rated Insulation Voltage
500.0V
Rated Fault Current
300.0A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome