Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Residual Current Device Ikq Four Pole 80A 30MA
By Square D
Order Code:
ZT5032277S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/residual-current-device-ikq-four-pole-80a-30ma/p/ZT5032277S
Add to quotation
View all MCBs
Description
Square D RESIDUAL CURRENT DEVICE IKQ FOUR POLE 80A 30MA Distribution Board SED80034
Specifications
Specifications for Residual Current Device Ikq Four Pole 80A 30MA
Current Rating
80A
Recess Depth
75mm
Pollution Degree
2
Number of Poles
4
Rated Voltage
400V
Rated Fault Current
30A
Rated Insulation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome