S202MB40 MCB DP Type B 40A 10KA

Order Code: ZT4995658S

£59.99 Inc VAT (20%)


Description

ABB S202MB40 MCB DP TYPE B 40A 10KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS272001R0405

Specifications for S202MB40 MCB DP Type B 40A 10KA
  • Number of Poles
    2
  • Frequency
    50 - 60Hz
  • Current Rating
    40A
  • Pollution Degree
    3
  • Recess Depth
    69mm
  • Current Limiting Class
    3
  • Rated Voltage
    400V
  • Over Voltage Category
    3
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome