Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Shaft Extension 400mm - 2500149811
By Eaton
Order Code:
ZT4979493S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/shaft-extension-400mm-2500149811/p/ZT4979493S
Add to quotation
View all MCBs
Description
Eaton SHAFT EXTENSION 400MM Circuit Breakers NZM Switch Disconnectors NZM1/2-XV4
Specifications
Specifications for Shaft Extension 400mm - 2500149811
Length
270mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome