Switch 4P Load Break Interpact INV320 Black Handle

Order Code: ZT4976591S

£469.99 Inc VAT (20%)


Description

Schneider Electric SWITCH 4P LOAD BREAK INTERPACT INV320 BLACK HANDLE MCCBs For Switchboard Mounting (LQ) 31169

Specifications for Switch 4P Load Break Interpact INV320 Black Handle
  • Type of Control Element
    Long turning handle
  • Number of Poles
    4
  • Rated Operating Voltage
    0 - 690V
  • Current Rating
    320A
  • Max. Rated Operation Voltage
    690V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome