Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Switch Disconnector TP T5D630 630A
By ABB
Order Code:
ZT4994629S
£1,899.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1899.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/switch-disconnector-tp-t5d630-630a/p/ZT4994629S
Add to quotation
View all MCBs
Description
ABB SWITCH DISCONNECTOR TP T5D630 630A T-Max T4 - T8 (3000006) 1SDA054601R1
Specifications
Specifications for Switch Disconnector TP T5D630 630A
Type of Control Element
Toggle
Number of Poles
3
Current Rating
630A
Max. Rated Operation Voltage
690V
Device Construction
Round duct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome