Switch TP Load Break Interpact INV100 Red Handle and yellow FR

Order Code: ZT4976578S

£94.99 Inc VAT (20%)


Description

Schneider Electric SWTCH TP LOAD BREAK INTERPACT INV100 RED HANDLE&YELLOW FR MCCBs For Switchboard Mounting (LQ) 31180

Specifications for Switch TP Load Break Interpact INV100 Red Handle and yellow FR
  • Number of Poles
    3
  • Type of Control Element
    Long turning handle
  • Current Rating
    100A
  • Max. Rated Operation Voltage
    690V
  • Rated Operating Voltage
    0 - 690V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome