Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Terminal Block Kq 4P 250A 1700 x 1650 x 1550mm
By Square D
Order Code:
ZT5034453S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/terminal-block-kq-4p-250a-1700-x-1650-x-1550mm/p/ZT5034453S
Add to quotation
View all MCBs
Description
Square D TERMINAL BLOCK KQ 4P 250A 1700X1650X1550MM Distribution Board SE250L4P
Specifications
Specifications for Terminal Block Kq 4P 250A 1700 x 1650 x 1550mm
Number of Poles
4
Rated Voltage
415V
Current Rating
250A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome