A1/216 24V 150W Projector Lamp

Order Code: ZT1198825X

£2.99 Inc VAT (20%)


Description

These projector lamps are commonly used where special luminaries are needed, such as in cine and overhead projectors, medical fiber optics and stage lighting. They have 10% more luminosity efficacy than other standard lamps. The bulbs have an average life of 50 hours with a 3600 lumen output.

Features and Benefits
• 10% more luminosity than other standard lamps
• 50 hour average lifespan
• Versatile

Typical Applications
• Overhead projectors
• Medical fiber optics
• Stage and disco lighting

See full description
Specifications for A1/216 24V 150W Projector Lamp
  • Wattage
    150W
  • Voltage
    24
  • Finish/Colour
    Clear
  • MFR Part No.
    A1/216

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome