Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Miniature Lamps & Bulbs
Fluorescent Tube T5 G5 6W 225mm Colour 33-640
By Signify
Order Code:
ZT5099929S
£5.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/electrical-and-lighting/miniature-lamps-and-bulbs/fluorescent-tube-t5-g5-6w-225mm-colour-33-640/p/ZT5099929S
Add to quotation
View all Miniature Lamps & Bulbs
Description
Signify FLUORESCENT TUBE T5 G5 6W 225MM COLOUR 33-640 T5 Mini Standard 633
Tags:
#ReducedPrice
Specifications
Specifications for Fluorescent Tube T5 G5 6W 225mm Colour 33-640
Length
226.3mm
Colour
White
Tube Diameter
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome