AF30-30-00-13 100-250V50/60Hz-DC Contactor

Order Code: ZT1123529X

£139.99 Inc VAT (20%)


Description

AF30 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

See full description
Specifications for AF30-30-00-13 100-250V50/60Hz-DC Contactor
  • Number of Poles
    3
  • MFR Part No.
    1SBL277001R1300
  • Overall Width
    45mm
  • Power Rating
    15kW at 415Vkg/mm
  • Model Series
    AF30-30-00-13
  • Current Rating
    30A
  • Overall Depth
    86mm
  • Maximum Operating Temperature
    60°C
  • Minimum Operating Temperature
    -5°C
  • Contact Points
    0
  • Voltage Rating
    690V
  • Overall Height
    86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome