Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Contactor 4NO 25A 24V - 2500477310
By Hager
Order Code:
ZT5032401S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/contactor-4no-25a-24v-2500477310/p/ZT5032401S
Add to quotation
View all Modular Contactors
Description
Hager CONTACTOR 4NO 25A 24V Contactors ESD425
Specifications
Specifications for Contactor 4NO 25A 24V - 2500477310
Voltage Type For Actuating
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome