Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Contactor CT 2NO Handle 230V 25A
By Legrand
Order Code:
ZT5036613S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/contactor-ct-2no-handle-230v-25a/p/ZT5036613S
Add to quotation
View all Modular Contactors
Description
Legrand CONTACTOR CT 2NO HANDLE 230V 25A Power Contactors 412544
Specifications
Specifications for Contactor CT 2NO Handle 230V 25A
IP Rating
IP2X
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome