Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Contactor Night and day 4NO 25A 230V
By Hager
Order Code:
ZT5032412S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/contactor-night-and-day-4no-25a-230v/p/ZT5032412S
Add to quotation
View all Modular Contactors
Description
Hager CONTACTOR NIGHT&DAY 4NO 25A 230V Contactors ETC425
Specifications
Specifications for Contactor Night and day 4NO 25A 230V
Voltage Type For Actuating
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome