Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Frontplate 18 Module 219 x 222mm Brushed Stainless Steel
By Novar ED&S
Order Code:
ZT4988463S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/frontplate-18-module-219-x-222mm-brushed-stainless-steel/p/ZT4988463S
Add to quotation
View all Modular Contactors
Description
Novar ED&S FRONTPLATE 18 MODULE 219X222MM BRUSHED STAINLESS STEEL Grid Plus (GRID) K3448BSS
Specifications
Specifications for Frontplate 18 Module 219 x 222mm Brushed Stainless Steel
Material
Metal
Colour
Silver
Type of Fastening
Screw mounting
Imprint/Indication
Without imprint
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome