Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Frontplate 1G 1 Module 86 x 86mm Brushed Stainless Steel
By Novar ED&S
Order Code:
ZT4988154S
£10.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.19
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/frontplate-1g-1-module-86-x-86mm-brushed-stainless-steel/p/ZT4988154S
Add to quotation
View all Modular Contactors
Description
Novar ED&S FRONTPLATE 1G 1 MODULE 86X86MM BRUSHED STAINLESS STEEL Grid Plus (GRID) K3431BSS
Specifications
Specifications for Frontplate 1G 1 Module 86 x 86mm Brushed Stainless Steel
Material
Metal
Imprint/Indication
Without imprint
Type of Fastening
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome