Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Grid Switch 1WAY Double Pole Fridge Freezer 20A White
By Novar ED&S
Order Code:
ZT4982888S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/grid-switch-1way-double-pole-fridge-freezer-20a-white/p/ZT4982888S
Add to quotation
View all Modular Contactors
Description
Novar ED&S GRID SWITCH 1WAY DOUBLE POLE FRIDGE FREEZER 20A WHITE Grid Plus (GRID) K4896FFWHI
Specifications
Specifications for Grid Switch 1WAY Double Pole Fridge Freezer 20A White
Material
Metal
Rated Current
20A
Colour
White
Type of Fastening
Engage (snap)
Method of Operation
Rocker
Wiring System
2-pole switch
Surface Finish
Glossy
Mounting Method
Module frame/grid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome