Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Grommet Desk 80mm - 2500160008
By Marshall Tufflex
Order Code:
ZT4987300S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/grommet-desk-80mm-2500160008/p/ZT4987300S
Add to quotation
View all Modular Contactors
Description
Marshall Tufflex GROMMET DESK 80MM Modular Wiring System (1048) DG1BK
Specifications
Specifications for Grommet Desk 80mm - 2500160008
Colour
Normally open contact
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome