Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Relay 2NO 25A 24V - 2500477207
By Hager
Order Code:
ZT5032065S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/relay-2no-25a-24v-2500477207/p/ZT5032065S
Add to quotation
View all Modular Contactors
Description
Hager RELAY 2NO 25A 24V Contactors ERD225
Specifications
Specifications for Relay 2NO 25A 24V - 2500477207
Voltage Type For Actuating
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome