Busbar Connection Set 4 Pole 24 Tap-offs 560 x 800mm

Order Code: ZT4979476S

£142.99 Inc VAT (20%)


Description

Schneider Electric BUSBAR CONNECTION SET 4 POLE 24 TAP-OFFS 560X800MM Contactor & Motor Protect/Isolation AK5JB145

Specifications for Busbar Connection Set 4 Pole 24 Tap-offs 560 x 800mm
  • Width
    82mm
  • Height
    81mm
  • Colour
    Grey
  • Length
    560mm
  • IP Rating
    IP20
  • Model
    Single
  • Number of Poles
    4
  • RAL Number
    7021

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome