Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
Contactor TP 1NO+1NC 115A 240V 50HZ
By Schneider Electric
Order Code:
ZT4979080S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/contactor-tp-1no%2B1nc-115a-240v-50hz/p/ZT4979080S
Add to quotation
View all Motor Protectors
Description
Schneider Electric CONTACTOR TP 1NO+1NC 115A 240V 50HZ Contactor & Motor Protect/Isolation LC1D115U5
Specifications
Specifications for Contactor TP 1NO+1NC 115A 240V 50HZ
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome