Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
Contactor TP 1NO+1NC 48V DC - LC1D150ED
By Schneider Electric
Order Code:
ZT4979231S
£749.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
749.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/contactor-tp-1no%2B1nc-48v-dc-lc1d150ed/p/ZT4979231S
Add to quotation
View all Motor Protectors
Description
Schneider Electric CONTACTOR TP 1NO+1NC 48V DC Contactor & Motor Protect/Isolation LC1D150ED
Specifications
Specifications for Contactor TP 1NO+1NC 48V DC - LC1D150ED
Width
120mm
Height
158mm
Depth
136mm
Voltage Type
DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome