Enclosure Insulated Surface for Motor Protective Cbs IP54

Order Code: ZT5104751S

£29.99 Inc VAT (20%)


Description

Eaton ENCLOSURE INSULATED SURFACE FOR MOTOR PROTECTIVE CBS IP54 Motor-Protective Circuit-Breakers 260089

Specifications for Enclosure Insulated Surface for Motor Protective Cbs IP54
  • Height
    158mm
  • Housing Material
    Plastic
  • Depth
    126mm
  • Width
    80mm
  • Model
    Surface mounting
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome