Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
Indicator Light C/W Neon Bulb 110-230V
By Eaton
Order Code:
ZT4988895S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/indicator-light-c-w-neon-bulb-110-230v/p/ZT4988895S
Add to quotation
View all Motor Protectors
Description
Eaton INDICATOR LIGHT C/W NEON BULB 110-230V Motor-Protective Circuit-Breakers 82157
Specifications
Specifications for Indicator Light C/W Neon Bulb 110-230V
Hole diameter
16mm
Number of Indicator Lights
10
Type of Electric Connection
Flat plug-in connection
IP Rating
IP65
Voltage Type
AC/DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome