Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
Link Commoning 3PH for 2 Starters or Cbs 108mm
By Eaton
Order Code:
ZT5107801S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/link-commoning-3ph-for-2-starters-or-cbs-108mm/p/ZT5107801S
Add to quotation
View all Motor Protectors
Description
Eaton LINK COMMONING 3PH FOR 2 STARTERS OR CBS 108MM Motor-Protective Circuit-Breakers 63963
Specifications
Specifications for Link Commoning 3PH for 2 Starters or Cbs 108mm
Colour
Black
Length
109mm
Number of Poles
3
Rated Permanent Current
63A
Max. Rated Operation Voltage
690V
Type of Electric Connection
Fork
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome