Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
Link Commoning 3PH for 4 Starters or Cbs 207mm
By Eaton
Order Code:
ZT5099161S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/link-commoning-3ph-for-4-starters-or-cbs-207mm/p/ZT5099161S
Add to quotation
View all Motor Protectors
Description
Eaton LINK COMMONING 3PH FOR 4 STARTERS OR CBS 207MM Motor-Protective Circuit-Breakers 44947
Specifications
Specifications for Link Commoning 3PH for 4 Starters or Cbs 207mm
Length
209mm
Colour
Black
Max. Rated Operation Voltage
690V
Number of Poles
3
Rated Permanent Current
63A
Type of Electric Connection
Fork
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome