Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
Link Commoning 3PH for 5 Starters or Cbs 261mm
By Eaton
Order Code:
ZT5103156S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/link-commoning-3ph-for-5-starters-or-cbs-261mm/p/ZT5103156S
Add to quotation
View all Motor Protectors
Description
Eaton LINK COMMONING 3PH FOR 5 STARTERS OR CBS 261MM Motor-Protective Circuit-Breakers 44948
Specifications
Specifications for Link Commoning 3PH for 5 Starters or Cbs 261mm
Colour
Black
Length
264mm
Number of Poles
3
Max. Rated Operation Voltage
690V
Type of Electric Connection
Fork
Rated Permanent Current
63A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome