MPCB Y7-121721 TP 12A Basic Unit W/o Overload Releases

Order Code: ZT5024436S

£79.99 Inc VAT (20%)


Description

Eaton MPCB Y7-121721 TP 12A BASIC UNIT W/O OVERLOAD RELEASES Motor-Protective Circuit-Breakers 121721

Specifications for MPCB Y7-121721 TP 12A Basic Unit W/o Overload Releases
  • Height
    101mm
  • Width
    45mm
  • Depth
    102.5mm
  • Rated Permanent Current
    12A
  • Rated Operating Voltage
    690 - 690V
  • IP Rating
    IP20
  • Type of Control Element
    Rotating button
  • Number of Poles
    3
  • Switch Off Technique
    Electronic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome