MPCB Y7-121722 TP 32A Basic Unit W/o Overload Releases

Order Code: ZT5024456S

£89.99 Inc VAT (20%)


Description

Eaton MPCB Y7-121722 TP 32A BASIC UNIT W/O OVERLOAD RELEASES Motor-Protective Circuit-Breakers 121722

Specifications for MPCB Y7-121722 TP 32A Basic Unit W/o Overload Releases
  • Height
    101mm
  • Width
    45mm
  • Depth
    102.5mm
  • Type of Control Element
    Rotating button
  • Switch Off Technique
    Electronic
  • IP Rating
    IP20
  • Rated Permanent Current
    32A
  • Rated Operating Voltage
    690 - 690V
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome