Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
MPCB Y7-222352 TP 25A - 2500239970
By Eaton
Order Code:
ZT4998573S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/mpcb-y7-222352-tp-25a-2500239970/p/ZT4998573S
Add to quotation
View all Motor Protectors
Description
Eaton MPCB Y7-222352 TP 25A Motor-Protective Circuit-Breakers PKZM4-25
Specifications
Specifications for MPCB Y7-222352 TP 25A - 2500239970
Height
140mm
Width
55mm
Depth
160mm
Rated Operating Voltage
690 - 690V
Type of Control Element
Rotating button
Rated Permanent Current
25A
Number of Poles
3
IP Rating
IP20
Switch Off Technique
Thermomagnetic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome