Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
MPCB Y7-222353 TP 32A - 2500240000
By Eaton
Order Code:
ZT4998866S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/mpcb-y7-222353-tp-32a-2500240000/p/ZT4998866S
Add to quotation
View all Motor Protectors
Description
Eaton MPCB Y7-222353 TP 32A Motor-Protective Circuit-Breakers PKZM4-32
Specifications
Specifications for MPCB Y7-222353 TP 32A - 2500240000
Height
140mm
Width
55mm
Depth
160mm
Number of Poles
3
Rated Operating Voltage
690 - 690V
IP Rating
IP20
Switch Off Technique
Thermomagnetic
Type of Control Element
Rotating button
Rated Permanent Current
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome