Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
MPCB Y7-72737 TP 4A - 2500042094
By Eaton
Order Code:
ZT5103024S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/mpcb-y7-72737-tp-4a-2500042094/p/ZT5103024S
Add to quotation
View all Motor Protectors
Description
Eaton MPCB Y7-72737 TP 4A Motor-Protective Circuit-Breakers 72737
Specifications
Specifications for MPCB Y7-72737 TP 4A - 2500042094
Width
45mm
Depth
76mm
Height
93mm
IP Rating
IP20
Rated Permanent Current
4A
Type of Control Element
Rotating button
Rated Operating Voltage
690 - 690V
Switch Off Technique
Thermomagnetic
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome