Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
MPCB Y7-72739 Triple Pole 10A
By Eaton
Order Code:
ZT5099772S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/mpcb-y7-72739-triple-pole-10a/p/ZT5099772S
Add to quotation
View all Motor Protectors
Description
Eaton MPCB Y7-72739 TRIPLE POLE 10A Motor-Protective Circuit-Breakers 72739
Specifications
Specifications for MPCB Y7-72739 Triple Pole 10A
Depth
76mm
Width
45mm
Height
93mm
IP Rating
IP20
Rated Permanent Current
10A
Rated Operating Voltage
690 - 690V
Type of Control Element
Rotating button
Switch Off Technique
Thermomagnetic
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome