Plate Double Mounting 3PH 25A 190mm 3 Tap-offs

Order Code: ZT4979626S

£55.99 Inc VAT (20%)


Description

Schneider Electric PLATE DOUBLE MOUNTING 3PH 25A 190MM 3 TAP-OFFS Contactor & Motor Protect/Isolation AK5PA232

Specifications for Plate Double Mounting 3PH 25A 190mm 3 Tap-offs
  • Height
    190mm
  • Width
    61mm
  • Length
    54mm
  • Colour
    Grey
  • Branch Off Type
    Cable
  • IP Rating
    IP20
  • Number of Poles
    3
  • RAL Number
    7021

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome