Plate Single Mounting 3PH 25A 105mm 3 Tap-offs

Order Code: ZT4979641S

£42.99 Inc VAT (20%)


Description

Schneider Electric PLATE SINGLE MOUNTING 3PH 25A 105MM 3 TAP-OFFS Contactor & Motor Protect/Isolation AK5PA231

Specifications for Plate Single Mounting 3PH 25A 105mm 3 Tap-offs
  • Width
    46mm
  • Colour
    Grey
  • Height
    105mm
  • Length
    54mm
  • RAL Number
    7021
  • Number of Poles
    3
  • Branch Off Type
    Cable
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome