Relay Thermal Ovrld 1.6-2.5A Screw Clamp Terminal/connector

Order Code: ZT4977494S

£81.99 Inc VAT (20%)


Description

Schneider Electric RELAY THRML OVRLD 1.6-2.5A SCRW CLAMP TERMINAL/CONNECTOR Contactor & Motor Protect/Isolation LR3D07

Specifications for Relay Thermal Ovrld 1.6-2.5A Screw Clamp Terminal/connector
  • Mounting Method
    Direct attachment
  • Release Class
    CLASS 10 A
  • Current Range
    1.6 - 2.5A
  • Max. Rated Operation Voltage
    690V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome