Socket Power Removable 2PH 32A 1000mm

Order Code: ZT4979506S

£29.99 Inc VAT (20%)


Description

Schneider Electric SOCKET POWER REMOVABLE 2PH 32A 1000MM Contactor & Motor Protect/Isolation AK5PC32LPH

Specifications for Socket Power Removable 2PH 32A 1000mm
  • Colour
    Grey
  • Length
    18mm
  • Width
    38mm
  • Height
    46mm
  • RAL Number
    7021
  • Number of Poles
    1
  • IP Rating
    IP20
  • Branch Off Type
    Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome