Socket Removable Power 1PH+NEUTRAL 16A 200mm

Order Code: ZT4979539S

£15.99 Inc VAT (20%)


Description

Schneider Electric SOCKET REMOVABLE POWER 1PH+NEUTRAL 16A 200MM Contactor & Motor Protect/Isolation AK5PC12

Specifications for Socket Removable Power 1PH+NEUTRAL 16A 200mm
  • Colour
    Grey
  • Width
    38mm
  • Length
    18mm
  • Height
    46mm
  • Branch Off Type
    Cable
  • IP Rating
    IP20
  • RAL Number
    7021
  • Number of Poles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome