Starter Manual Motor MS132-0.25 0.16-0.25A

Order Code: ZT5023916S

£89.99 Inc VAT (20%)


Description

ABB STARTER MANUAL MOTOR MS132-0.25 0.16-0.25A Motor Circuit Breakers (Desst) (1800001) 1SAM350000R1002

Specifications for Starter Manual Motor MS132-0.25 0.16-0.25A
  • Height
    90mm
  • Width
    45mm
  • Depth
    86.75mm
  • Rated Operating Voltage
    250 - 690V
  • Rated Permanent Current
    0.25A
  • Switch Off Technique
    Accessories for desk type
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome